Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, LA
Mfr # 100-LA
Zoro # G5551892
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Age Discrimination, Genetic Discrimination, Minor Labor Law, National Guard, Reserves or Active Duty, Out-of-State Motor Vehicles, Sickle Cell Trait Discrimination, Timely Payment of Wages, Unemployment Insurance, Independent Contractor or Employee, Worker's Compensation, Earned Income Tax Credit
- Supported Languages English
- Compliance Type State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-LA
- Zoro # G5551892
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 27 in |
Width | 27 in |
Subscription Length | None |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Age Discrimination, Genetic Discrimination, Minor Labor Law, National Guard, Reserves or Active Duty, Out-of-State Motor Vehicles, Sickle Cell Trait Discrimination, Timely Payment of Wages, Unemployment Insurance, Independent Contractor or Employee, Worker's Compensation, Earned Income Tax Credit |
Supported Languages | English |
Compliance Type | State Labor Law |
State/Province | LA |
Material | Laminated Paper |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province LA, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shelf, 220 lb, Galvanized steel (35HV85)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0312YB)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1102201)
- 3M E-A-R EXPRESS Pod Plugs Disposable Soft Foam Ear Plugs, Pod Shape, 25 dB, Yellow, 100 PK (321-2100)
- JJ KELLER DVD Training Program, PPE Training (48656)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (5754)
- JJ KELLER LaborLaw Poster, Fed/STA, RI, ENG, 40Wx26inH (300-RI)
- JJ KELLER LaborLaw Poster, Fed/STA, AL, ENG, 40Wx26inH (300-AL)
- JJ KELLER Labor Law Poster, State Labor Law, TX (200-TX)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 26inH, 3yr (300-MN-3)
- JJ KELLER Lockout/Tagout Training DVD, English (48655)
- Jj Keller Lockout Tagout