Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, HI
Mfr # 100-HI
Zoro # G5583611
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Disability Compensation Law, Unemployment Insurance Law, Whistleblower Protection Law, Occupational Safety and Health Laws (HIOSH), Laws Prohibiting Employment Discrimination, Required Notice to Dislocated Workers/Plant Closings, Breastfeeding in the Workplace, Wage and Hour Laws: Overtime, Payment of Wages, Notification Requirements, Withholding of Wages, Collection of Unpaid Wages, Family Leave, Prevailing Wages on Government Construction Projects, Lie Detector Tests, Work Injury
- Supported Languages English
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-HI
- Zoro # G5583611
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 27 in |
Height | 27 in |
Subscription Length | None |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Disability Compensation Law, Unemployment Insurance Law, Whistleblower Protection Law, Occupational Safety and Health Laws (HIOSH), Laws Prohibiting Employment Discrimination, Required Notice to Dislocated Workers/Plant Closings, Breastfeeding in the Workplace, Wage and Hour Laws: Overtime, Payment of Wages, Notification Requirements, Withholding of Wages, Collection of Unpaid Wages, Family Leave, Prevailing Wages on Government Construction Projects, Lie Detector Tests, Work Injury |
Supported Languages | English |
Material | Laminated Paper |
State/Province | HI |
Compliance Type | State Labor Law |
Number of Posters Included | 1 |
FMLA Notice Included | Yes |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Yes, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province HI, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Placard1203 Gasoline/1993, PK25 (ZTV0393)
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class C (60113RL)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Pesticide Storage Area Keep Out (DS-Pesticide Storage Area Keep Out)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 9, E Width (420092BLK090)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (5754)
- JJ KELLER Labor Law Poster, State Labor Law, MI (200-MI)
- JJ KELLER Labor Law Poster Kit, FL, Spanish, 35 In. W (200-FL-K)
- JJ KELLER LaborLaw Poster, Fed/STA, CA, ENG, 20inH, 3yr (100-CA-3)
- JJ KELLER Labor Law Poster, Fed/STA, IA, SP, 40Wx26inH (400-IA)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36051)
- LEARNLAB Training System, Language English (722301511626)
- Jj Keller Lockout Tagout