Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, DC
Mfr # 100-DC
Zoro # G5559251
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Minimum Wage, Unemployment Compensation, Worker's Compensation, Equal Employment Opportunity, Child Labor Law, Accrued Sick and Safe Leave Act of 2008, Family and Medical Leave Act (DCFMLA), Right to Breastfeed, Parental Leave Act (PLA)
- Supported Languages English
- State/Province DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-DC
- Zoro # G5559251
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 27 in |
Width | 27 in |
Subscription Length | None |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Minimum Wage, Unemployment Compensation, Worker's Compensation, Equal Employment Opportunity, Child Labor Law, Accrued Sick and Safe Leave Act of 2008, Family and Medical Leave Act (DCFMLA), Right to Breastfeed, Parental Leave Act (PLA) |
Supported Languages | English |
State/Province | DC |
Compliance Type | State Labor Law |
Material | Laminated Paper |
FMLA Notice Included | Yes |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Yes, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 40 in, State/Province DC, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (ODIN)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1144-RD_10X7 (U4-1144-RD_10X7)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-C)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, New Navy, Large, REG (K124-472LREG)
- JJ KELLER Labor Law Poster, Fed/STA, IA, SP, 40Wx26inH (400-IA)
- JJ KELLER Labor Law Poster Kit, NY, English, 27 In. W (100-NY-K)
- JJ KELLER Labor Law Poster, State Labor Law, TX (200-TXWC)
- JJ KELLER Safety Training Kit, Construction Safety (50078)
- JJ KELLER LaborLaw Poster, Fed/STA, IA, ENG, 40Wx26inH (300-IA)
- JJ KELLER Labor Law Poster Kit, FL, Spanish, 35 In. W (200-FL-K)
- JJ KELLER DVD, Ladder Safety, 17 min. (50531)
- Jj Keller Lockout Tagout