Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, CT
Mfr # 100-CT
Zoro # G5700107
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Minimum Wage - Wage and Workplace Standards Division, Worker's Compensation - Notice to Employees, Sexual Harassment is Illegal, Discrimination is Illegal, Electronic Monitoring - Notice to Employees, Managed Care - Health Insurance, Paid Sick Leave (Public Act 11-52)
- Supported Languages English
- Material Laminated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-CT
- Zoro # G5700107
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 27 in |
Subscription Length | None |
Height | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Minimum Wage - Wage and Workplace Standards Division, Worker's Compensation - Notice to Employees, Sexual Harassment is Illegal, Discrimination is Illegal, Electronic Monitoring - Notice to Employees, Managed Care - Health Insurance, Paid Sick Leave (Public Act 11-52) |
Supported Languages | English |
Material | Laminated Paper |
State/Province | CT |
Compliance Type | State Labor Law |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province CT, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP5S/11)
- AGRI PRO ENTERPRISES Poly Disposable Gloves, Polyethylene, One Size Fits All, 100 PK, Clear (429600)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX700)
- BEST GLOVE Dispose Istant Unsupported Natural Rubber Glove Medium Size 8 Pack - 12, 8PK (845-709M-08)
- JJ KELLER Lockout/Tagout Training DVD, English (48655)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 26inH, 3yr (300-MN-3)
- JJ KELLER Labor Law Poster, State Labor Law, MD (200-MD)
- JJ KELLER Labor Law Poster, State Labor Law, ME (200-ME)
- JJ KELLER Labor Law Poster, State Labor Law, MN (200-MN)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 20inH, 1yr (100-MN-1)
- JJ KELLER LaborLaw Poster, Fed/STA, MA, ENG, 20inH, 3yr (100-MA-3)
- Jj Keller Lockout Tagout