Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, CO
Mfr # 100-CO
Zoro # G5838831
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Colorado Minimum Wage ,Anti-Discrimination Law in Employment, Housing, Places of Public Accommodation, Colorado Employment Security Act (CESA) (a.k.a. Unemployment Insurance) - Bilingual, Worker's Compensation (WC49), If You Are Injured On the Job - Worker's Compensation (WC50), Pay Day Notice
- Supported Languages English
- Material Laminated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-CO
- Zoro # G5838831
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 27 in |
Subscription Length | None |
Width | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Colorado Minimum Wage ,Anti-Discrimination Law in Employment, Housing, Places of Public Accommodation, Colorado Employment Security Act (CESA) (a.k.a. Unemployment Insurance) - Bilingual, Worker's Compensation (WC49), If You Are Injured On the Job - Worker's Compensation (WC50), Pay Day Notice |
Supported Languages | English |
Material | Laminated Paper |
State/Province | CO |
Compliance Type | State Labor Law |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province CO, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Rope Anchor, 420 lb. (01300)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, L (N10528)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, XL (Size 10), 100 Pack (2XLZ9)
- MAGID Safety Glasses, Light Gray Antifog Coating (Y85BRAFLG)
- JJ KELLER Labor Law Poster, State Labor Law, MN (200-MN)
- JJ KELLER Labor Law Poster, State Labor Law, ME (200-ME)
- JJ KELLER LaborLaw Poster, Fed/STA, AR, ENG, 26inH, 1yr (300-AR-1)
- JJ KELLER Safety Training Kit, Construction Safety (50078)
- JJ KELLER Labor Law Poster, State Labor Law, TX (200-TX)
- JJ KELLER Labor Law Poster Kit, NJ, English, 43 In. W (100-NJ-K)
- JJ KELLER Labor Law Poster Kit, FL, Spanish, 35 In. W (200-FL-K)
- Jj Keller Lockout Tagout