Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, AZ
Mfr # 100-AZ
Zoro # G5639435
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Arizona Minimum Wage Act, ADOSHA - Safety and Health Protection on the Job, Work Exposure to Bodily Fluids, Work Exposure to MRSA, Constructive Discharge Law, Notice to Employees: You are Covered by Unemployment Insurance, Discrimination is Prohibited in Employment (Bilingual), Worker's Compensation
- Supported Languages English
- Material Laminated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jj Keller
- MFR # 100-AZ
- Zoro # G5639435
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Subscription Length | None |
Width | 19 in |
Height | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Arizona Minimum Wage Act, ADOSHA - Safety and Health Protection on the Job, Work Exposure to Bodily Fluids, Work Exposure to MRSA, Constructive Discharge Law, Notice to Employees: You are Covered by Unemployment Insurance, Discrimination is Prohibited in Employment (Bilingual), Worker's Compensation |
Supported Languages | English |
Material | Laminated Paper |
Compliance Type | State Labor Law |
State/Province | AZ |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 20 in, State/Province AZ, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP221022)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, 16,000 lb., Polyethylene (1057)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Black/Yellow (CBY72/120-4-X-S)
- ZORO SELECT Printer Label, White, Labels/Roll: 5500 (22D089)
- JJ KELLER Labor Law Poster, State Labor Law, VA (200-VA)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36052)
- JJ KELLER Labor Law Poster, State Labor Law, NJ (200-NJ)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 40Wx26inH (300-MN)
- JJ KELLER Labor Law Poster Kit, NJ, English, 43 In. W (100-NJ-K)
- JJ KELLER LaborLaw Poster, Fed/STA, MS, ENG, 40Wx26inH (300-MS)
- JJ KELLER Labor Law Poster Kit, OH, English, 19 In. W (100-OH-K)
- Jj Keller Lockout Tagout