Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, AK
Mfr # 100-AK
Zoro # G5807155
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Summary of Alaska Wage and Hour Act, AKOSH - Safety and Health Protection on the Job and Right-to-Know, Notice to Employees - Unemployment Insurance, Human Rights Law - Sexual Harassment, Emergency Information, Child Labor Law Numbers - AK
- Supported Languages English
- Compliance Type State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jj Keller
- MFR # 100-AK
- Zoro # G5807155
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 19 in |
Height | 27 in |
Subscription Length | None |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Summary of Alaska Wage and Hour Act, AKOSH - Safety and Health Protection on the Job and Right-to-Know, Notice to Employees - Unemployment Insurance, Human Rights Law - Sexual Harassment, Emergency Information, Child Labor Law Numbers - AK |
Supported Languages | English |
Compliance Type | State Labor Law |
Material | Laminated Paper |
State/Province | AK |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province AK, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8XL-QD-O)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1975X)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 58L (18102189)
- TASCO Multi-Position Ear Muffs, 27 dB, Black Hawk, Black/Silver (100-02700)
- JJ KELLER LaborLaw Poster, Fed/STA, IA, ENG, 40Wx26inH (300-IA)
- JJ KELLER Labor Law Poster, Fed/STA, MS, SP, 40Wx26inH (400-MS)
- JJ KELLER Labor Law Poster, Fed/STA, AR, SP, 26inH, 1yr (400-AR-1)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 20inH, 1yr (100-MN-1)
- JJ KELLER Labor Law Poster, State Labor Law, NY (100-NY)
- JJ KELLER Labor Law Poster Kit, MI, English, 27 In. W (100-MI-K)
- JJ KELLER Labor Law Poster, State Labor Law, PA (100-PA)
- Jj Keller Procedure & Training Products