Shop All Procedure & Training Products
Jj Keller
Labor Law Poster Kit, WV, English, 19 In. W
Mfr # 100-WV-K
Zoro # G5563713
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster Set
- Includes (1) State Poster, (1) Federal Poster
- Supported Languages English
- Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-WV-K
- Zoro # G5563713
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 27 in |
Width | 19 in |
Details
Item | Labor Law Poster Kit |
Subject Matter | Labor Law |
Product Type | Poster Set |
Includes | (1) State Poster, (1) Federal Poster |
Supported Languages | English |
State/Province | WV |
Material | Plastic |
Compliance Type | Federal and State Labor Law |
Number of Posters Included | 2 |
FMLA Notice Included | Yes |
Additional Notices | FMLA |
Includes FMLA Notice | FMLA |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) State Poster, (1) Federal Poster, Language English, Material Plastic, Number of Posters Included 2, Product Type Poster Set, Subject Matter Labor Law, Subscription Length Not Applicable, Width 19 in, State/Province WV, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Body Belt, 2 D-Rings, Size M/L (1091014)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK (25-101)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 13 (B111/9980P912-13)
- SIGNMISSION Safety Sign, OSHA Warning, 12" Height, Aluminum, This Area Closed Off, Landscape (OS-WS-A-1218-L-19715)
- JJ KELLER Labor Law Poster Kit, NY, English, 27 In. W (100-NY-K)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 26inH, 3yr (300-MN-3)
- JJ KELLER Labor Law Poster, State Labor Law, CA (200-CA)
- JJ KELLER Labor Law Poster, State Labor Law, VA (200-VA)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 26inH, 1yr (300-MN-1)
- JJ KELLER Labor Law Poster, Fed/STA, MA, SP, 20inH, 1yr (200-MA-1)
- JJ KELLER Labor Law Poster, State Labor Law, VA (100-VA)
- Jj Keller Lockout Tagout