Shop All Procedure & Training Products
Jj Keller
Labor Law Poster Kit, TX, English, 27 In. W
Mfr # 100-TX-K
Zoro # G5715622
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster Set
- Includes (1) State Poster :For employers that provide Worker's compensation insurance coverage: Notice to Employees Concerning Worker's Compensation (Notice 6), Office of Injured Employee Counsel - Ombudsman Program, Texas Minimum Wage Act Summary, Texas Pay Day Law, Child Labor Laws, Equal Opportunity - the Law in Texas (Bilingual) For employers that do not provide Worker's compensation insurance coverage: Notice to Employees Concerning Worker's Compensation (Notice 5), Texas Minimum Wage Act Summary, Texas Pay Day Law, Child Labor Laws, Equal Opportunity - the Law in Texas (Bilingual) (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health it's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity is the Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA).
- Supported Languages English
- Subscription Length None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-TX-K
- Zoro # G5715622
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Subscription Length | None |
Width | 27 in |
Height | 27 in |
Details
Item | Labor Law Poster Kit |
Subject Matter | Labor Law |
Product Type | Poster Set |
Includes | (1) State Poster :For employers that provide Worker's compensation insurance coverage: Notice to Employees Concerning Worker's Compensation (Notice 6), Office of Injured Employee Counsel - Ombudsman Program, Texas Minimum Wage Act Summary, Texas Pay Day Law, Child Labor Laws, Equal Opportunity - the Law in Texas (Bilingual) For employers that do not provide Worker's compensation insurance coverage: Notice to Employees Concerning Worker's Compensation (Notice 5), Texas Minimum Wage Act Summary, Texas Pay Day Law, Child Labor Laws, Equal Opportunity - the Law in Texas (Bilingual) (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health it's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity is the Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA). |
Supported Languages | English |
Material | Laminated Paper |
Compliance Type | Federal and State Labor Law |
State/Province | TX |
Number of Posters Included | 2 |
FMLA Notice Included | Yes |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 2, Product Type Poster Set, Subject Matter Labor Law, Subscription Length Not Applicable, Width 27 in, State/Province TX, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBC 14H, 29L, 14W (RS70032CT3M64)
- 3M Combination Cartridge/Filter, Snap On/Off, NIOSH, Magenta, White, 5 PK, NIOSH (TR-6320N)
- KLEEN CHEF Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 100 PK, Clear (KC-MS-L-FHVG-1CL-Z)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- JJ KELLER Labor Law Poster Kit, NY, English, 27 In. W (100-NY-K)
- JJ KELLER Accident Report Kit (1046)
- JJ KELLER LaborLaw Poster, Fed/STA, TN, ENG, 20inH, 3yr (100-TN-3)
- JJ KELLER LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 3yr (300-KS-3)
- JJ KELLER Labor Law Poster, Fed/STA, MA, SP, 20inH, 1yr (200-MA-1)
- JJ KELLER Labor Law Poster, State Labor Law, MN (200-MN)
- BRADY Lockout Training, DVD, 25 min. (833918)
- Jj Keller Lockout Tagout