Shop All Procedure & Training Products
Jj Keller
Labor Law Poster Kit, OK, Spanish, 19 In. W
Mfr # 200-OK-K
Zoro # G5837666
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster Set
- Includes (1) State Poster, (2) State and Federal Poster
- Supported Languages Spanish
- Compliance Type Federal and State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 200-OK-K
- Zoro # G5837666
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 19 in |
Height | 27 in |
Details
Item | Labor Law Poster Kit |
Subject Matter | Labor Law |
Product Type | Poster Set |
Includes | (1) State Poster, (2) State and Federal Poster |
Supported Languages | Spanish |
Compliance Type | Federal and State Labor Law |
State/Province | OK |
Material | Plastic |
FMLA Notice Included | Yes |
Number of Posters Included | 2 |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) State Poster, (2) State and Federal Poster, Language Spanish, Material Plastic, Number of Posters Included 2, Product Type Poster Set, Subject Matter Labor Law, Subscription Length Not Applicable, Width 19 in, State/Province OK, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- LITTLE HOTTIES Hand Warmers, Disposable, Air Activated, Up to 8 Hours, Pack of 40 Pairs (07221)
- KRAFT TOOL Polyurethane Knee Pads, 1-Strap (WL083)
- SAFE HANDLER Lifting Support Weight Belt, Medium, Black (BLSH-ES-M-2LB)
- JJ KELLER Labor Law Poster, State Labor Law, MI (200-MI)
- JJ KELLER Accident Report Kit (1046)
- JJ KELLER Labor Law Poster, Fed/STA, OH, SP, 40Wx26inH (400-OH)
- JJ KELLER Labor Law Poster, State Labor Law, OH (100-OH)
- JJ KELLER Lockout/Tagout Training DVD, English (48655)
- JJ KELLER Labor Law Poster, Fed/STA, AL, SP, 20inH, 1yr (200-AL-1)
- JJ KELLER Labor Law Poster, Fed/STA, TX, SP, 26inH, 1yr (400-TX-1)
- Jj Keller Lockout Tagout