Shop All Procedure & Training Products
Jj Keller
Labor Law Poster Kit, NV, English, 27 In. W
Mfr # 100-NV-K
Zoro # G5632952
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster Set
- Includes (1) State Poster: Rules to be Observed by Employers (Wage and Hours Laws), Nevada Law Prohibits Discrimination, Notice to Employee - Unemployment Insurance, Notice of Limitations - Lie Detector Tests, Safety and Health Protection on the Job (NVOSHA), Emergency Numbers, Minimum Wage Bulletin, Payday Notice), Overtime Bulletin, Your Rights and Benefits if You are Injured or Have an Occupational Disease (Workers' Compensation Notice) (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health It's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity Is The Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA)
- Supported Languages English
- Material Laminated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-NV-K
- Zoro # G5632952
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Subscription Length | None |
Width | 27 in |
Height | 27 in |
Details
Item | Labor Law Poster Kit |
Subject Matter | Labor Law |
Product Type | Poster Set |
Includes | (1) State Poster: Rules to be Observed by Employers (Wage and Hours Laws), Nevada Law Prohibits Discrimination, Notice to Employee - Unemployment Insurance, Notice of Limitations - Lie Detector Tests, Safety and Health Protection on the Job (NVOSHA), Emergency Numbers, Minimum Wage Bulletin, Payday Notice), Overtime Bulletin, Your Rights and Benefits if You are Injured or Have an Occupational Disease (Workers' Compensation Notice) (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health It's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity Is The Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA) |
Supported Languages | English |
Material | Laminated Paper |
State/Province | NV |
Compliance Type | Federal and State Labor Law |
Number of Posters Included | 3 |
FMLA Notice Included | Yes |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) State Poster, (1) Federal Poster, Language English, Material Plastic, Number of Posters Included 3, Product Type Poster Set, Subject Matter Labor Law, Subscription Length Not Applicable, Width 27 in, State/Province NV, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cable Vertical Safety System, 60 ft, 620 lb Weight Capacity, Silver (6118060)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1750)
- CARHARTT Logger Boots, Mn, Composite, 8In, 9M, PR (CML8360 9M)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 2XL, White (TY122SWH2X0025VP)
- JJ KELLER Wallet Card, Fall Safety, PK50 (50517)
- JJ KELLER LaborLaw Poster, Fed/STA, TN, ENG, 20inH, 3yr (100-TN-3)
- JJ KELLER Labor Law Poster, State Labor Law, TX (200-TXWC)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 26inH, 3yr (300-MN-3)
- JJ KELLER DVD, Ladder Safety, 17 min. (50531)
- JJ KELLER Labor Law Poster Kit, FL, English, 35 In. W (100-FL-K)
- JJ KELLER Labor Law Poster, State Labor Law, VA (100-VA)
- Jj Keller Procedure & Training Products