Shop All Procedure & Training Products
Jj Keller
Labor Law Poster Kit, NM, English, 27 In. W
Mfr # 100-NM-K
Zoro # G5500196
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster Set
- Includes (1) State Poster: Minimum Wage, Job Safety and Health Protection (NMOSH) - Bilingual, Worker's Compensation Act - Bilingual, Discrimination is Against the Law - Bilingual, Notice on Human Trafficking - Bilingual (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health It's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity Is The Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA)
- Supported Languages English
- Compliance Type Federal and State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jj Keller
- MFR # 100-NM-K
- Zoro # G5500196
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Subscription Length | None |
Width | 27 in |
Height | 27 in |
Details
Item | Labor Law Poster Kit |
Subject Matter | Labor Law |
Product Type | Poster Set |
Includes | (1) State Poster: Minimum Wage, Job Safety and Health Protection (NMOSH) - Bilingual, Worker's Compensation Act - Bilingual, Discrimination is Against the Law - Bilingual, Notice on Human Trafficking - Bilingual (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health It's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity Is The Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA) |
Supported Languages | English |
Compliance Type | Federal and State Labor Law |
Material | Laminated Paper |
State/Province | NM |
FMLA Notice Included | Yes |
Number of Posters Included | 2 |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) State Poster, (1) Federal Poster, Language English, Material Plastic, Number of Posters Included 2, Product Type Poster Set, Subject Matter Labor Law, Subscription Length Not Applicable, Width 27 in, State/Province NM, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pneumatic Fitting Lockout, Red (64221)
- ZORO SELECT Foot Guard, Safety Toe Caps, Unisex, Strap On, Plastic, Green, Universal Size, 1 Pair (5T457)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit, 105 pcs. (95-07-65)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1269 (GHS1269)
- JJ KELLER Labor Law Poster, Fed/STA, OH, SP, 40Wx26inH (400-OH)
- JJ KELLER Labor Law Poster, State Labor Law, TX (200-TXWC)
- JJ KELLER Labor Law Poster, Fed/STA, MA, SP, 20inH, 1yr (200-MA-1)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36048)
- JJ KELLER Labor Law Poster, Fed/STA, IA, SP, 40Wx26inH (400-IA)
- JJ KELLER LaborLaw Poster, Fed/STA, IA, ENG, 40Wx26inH (300-IA)
- JJ KELLER Labor Law Poster Kit, OH, English, 19 In. W (100-OH-K)
- Jj Keller Lockout Tagout