Shop All Procedure & Training Products
Jj Keller
Labor Law Poster Kit, ME, English, 27 In. W
Mfr # 100-ME-K
Zoro # G5520103
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster Set
- Includes (1) State Poster: Minimum Wage, Whistleblowers' Protection Act, Worker's Compensation, Human Rights Act Prohibits Sex Discrimination, Safe Work for Computer Operators, Child Labor Laws, Full and Part Time Workers: Unemployment Compensation, Regulation of Employment: Time of Payment, Rest Breaks, Mandatory Overtime, Payment of Wages, Severance Pay, Unfair Agreement, Leave for Victims of Violence, Leave to Care for Family, Family Medical Leave (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health It's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity Is The Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA)
- Supported Languages English
- State/Province ME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-ME-K
- Zoro # G5520103
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 27 in |
Subscription Length | None |
Width | 27 in |
Details
Item | Labor Law Poster Kit |
Subject Matter | Labor Law |
Product Type | Poster Set |
Includes | (1) State Poster: Minimum Wage, Whistleblowers' Protection Act, Worker's Compensation, Human Rights Act Prohibits Sex Discrimination, Safe Work for Computer Operators, Child Labor Laws, Full and Part Time Workers: Unemployment Compensation, Regulation of Employment: Time of Payment, Rest Breaks, Mandatory Overtime, Payment of Wages, Severance Pay, Unfair Agreement, Leave for Victims of Violence, Leave to Care for Family, Family Medical Leave (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health It's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity Is The Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA) |
Supported Languages | English |
State/Province | ME |
Compliance Type | Federal and State Labor Law |
Material | Laminated Paper |
Number of Posters Included | 2 |
FMLA Notice Included | Yes |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) State Poster, (1) Federal Poster, Language English, Material Plastic, Number of Posters Included 2, Product Type Poster Set, Subject Matter Labor Law, Subscription Length Not Applicable, Width 27 in, State/Province ME, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M OUTDOOR SFTY GLSS GRY (90835)
- ERGODYNE MODI-FAB OTG Safety Goggles w/ Elastic Strap, Vented Frame, Clear Lens, Gray Frame (60300)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (228050)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe Tube, Red (151XST-120R)
- JJ KELLER LaborLaw Poster, Fed/STA, MS, ENG, 40Wx26inH (300-MS)
- JJ KELLER Labor Law Poster Kit, FL, English, 35 In. W (100-FL-K)
- JJ KELLER Labor Law Poster, Fed/STA, MS, SP, 40Wx26inH (400-MS)
- JJ KELLER Safety Training Kit, Construction Safety (50078)
- JJ KELLER Labor Law Poster Kit, FL, Spanish, 35 In. W (200-FL-K)
- JJ KELLER Labor Law Poster, State Labor Law, TX (200-TX)
- JJ KELLER Wallet Card, Fall Safety, PK50 (50517)
- Jj Keller Lockout Tagout