Shop All Procedure & Training Products
Jj Keller
Labor Law Poster Kit, MD, English, 27 In. W
Mfr # 100-MD-K
Zoro # G5640713
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster Set
- Includes (1) State Poster: Wage and Hour Fact Sheet , Equal Pay for Equal Work, Employment Discrimination is Unlawful, To Employees: Unemployment Benefits Eligibility, Health Insurance Coverage, Employment of Minors, Safety and Health Protection on the Job (MOSHA), Pregnancy Accommodation, Notice to Tipped Employees, Worker's Compensation (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health It's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity Is The Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA)
- Supported Languages English
- State/Province MD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-MD-K
- Zoro # G5640713
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 27 in |
Subscription Length | None |
Height | 27 in |
Details
Item | Labor Law Poster Kit |
Subject Matter | Labor Law |
Product Type | Poster Set |
Includes | (1) State Poster: Wage and Hour Fact Sheet , Equal Pay for Equal Work, Employment Discrimination is Unlawful, To Employees: Unemployment Benefits Eligibility, Health Insurance Coverage, Employment of Minors, Safety and Health Protection on the Job (MOSHA), Pregnancy Accommodation, Notice to Tipped Employees, Worker's Compensation (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health It's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity Is The Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA) |
Supported Languages | English |
State/Province | MD |
Compliance Type | Federal and State Labor Law |
Material | Laminated Paper |
Additional Notices | FMLA |
Includes FMLA Notice | FMLA |
FMLA Notice Included | Yes |
Number of Posters Included | 2 |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) State Poster, (1) Federal Poster, Language English, Material Plastic, Number of Posters Included 2, Product Type Poster Set, Subject Matter Labor Law, Subscription Length Not Applicable, Width 27 in, State/Province MD, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 3XL, Orange Class 2 High Performance Surveyors Zipper Vest (S5005-3X)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1125-RD_10X7 (U5-1125-RD_10X7)
- LYLE Danger Sign, 7" H, 10" W, Polyester, Vertical Rectangle, English, LCU4-0523-ND_10X7 (LCU4-0523-ND_10X7)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, 2XS, 1 PR (2060-XXS (5))
- JJ KELLER Labor Law Poster, State Labor Law, CA (200-CA)
- JJ KELLER Wallet Card, Fall Safety, PK50 (50517)
- JJ KELLER Labor Law Poster, Fed/STA, AL, SP, 20inH, 1yr (200-AL-1)
- JJ KELLER LaborLaw Poster, Fed/STA, IN, ENG, 40Wx26inH (300-IN)
- JJ KELLER Labor Law Poster, State Labor Law, MN (200-MN)
- JJ KELLER Labor Law Poster, Fed/STA, MA, SP, 20inH, 1yr (200-MA-1)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36053)
- Jj Keller Procedure & Training Products