Shop All Procedure & Training Products
Jj Keller
Labor Law Poster Kit, LA, Spanish, 27 In. W
Mfr # 200-LA-K
Zoro # G5718946
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster Set
- Includes (1) State Poster
- Supported Languages Spanish
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 200-LA-K
- Zoro # G5718946
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 27 in |
Height | 27 in |
Details
Item | Labor Law Poster Kit |
Subject Matter | Labor Law |
Product Type | Poster Set |
Includes | (1) State Poster |
Supported Languages | Spanish |
State/Province | LA |
Compliance Type | Federal and State Labor Law |
Material | Plastic |
FMLA Notice Included | Yes |
Number of Posters Included | 2 |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) State Poster, Language Spanish, Material Plastic, Number of Posters Included 2, Product Type Poster Set, Subject Matter Labor Law, Subscription Length Not Applicable, Width 27 in, State/Province LA, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hearing Protection Required Sign - Bilingual (CBA2R)
- IMPACTO Wrist Support, Ambidextrous, Black (EL420)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1XPR2)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UGN)
- JJ KELLER Labor Law Poster, State Labor Law, OH (100-OH)
- JJ KELLER DVD, Workplace Safety, 50 min. (49772)
- JJ KELLER LaborLaw Poster, Fed/STA, IA, ENG, 40Wx26inH (300-IA)
- JJ KELLER Labor Law Poster, State Labor Law, PA (100-PA)
- JJ KELLER Labor Law Poster, State Labor Law, MI (200-MI)
- JJ KELLER Labor Law Poster, State Labor Law, IA (200-IA)
- BRADY Lockout Procedure Binder Red (LOSB1)
- Jj Keller Lockout Tagout