Shop All Procedure & Training Products
Jj Keller
Labor Law Poster Kit, KY, English, 27 In. W
Mfr # 100-KY-K
Zoro # G5500564
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster Set
- Includes (1) State Poster: Wage and Hour Laws (Minimum Wage), Wage Discrimination Because of Sex, Equal Employment Opportunity, Unemployment Insurance Benefits, Safety and Health Protection on the Job (KYOSHA), Child Labor Law, Worker's Compensation (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health It's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity Is The Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA)
- Supported Languages English
- State/Province KY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-KY-K
- Zoro # G5500564
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 27 in |
Subscription Length | None |
Width | 27 in |
Details
Item | Labor Law Poster Kit |
Subject Matter | Labor Law |
Product Type | Poster Set |
Includes | (1) State Poster: Wage and Hour Laws (Minimum Wage), Wage Discrimination Because of Sex, Equal Employment Opportunity, Unemployment Insurance Benefits, Safety and Health Protection on the Job (KYOSHA), Child Labor Law, Worker's Compensation (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health It's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity Is The Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA) |
Supported Languages | English |
State/Province | KY |
Material | Laminated Paper |
Compliance Type | Federal and State Labor Law |
Number of Posters Included | 2 |
FMLA Notice Included | Yes |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) State Poster, (1) Federal Poster, Language English, Material Plastic, Number of Posters Included 2, Product Type Poster Set, Subject Matter Labor Law, Subscription Length Not Applicable, Width 27 in, State/Province KY, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Replacement Lens for V80 Monogoggle XTR OTG Safety Goggles, Anti-Fog, Clear Lens, No Frame, Qty 1 (30707)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (43251)
- TOUGH DUCK Neck Warmer, Black, Universal (i35716)
- LYLE Decal, Danger Lock Out Electrical, 14x10", Height: 10 in (LCU4-0666-ND_14X10)
- JJ KELLER Labor Law Poster, State Labor Law, VA (200-VA)
- JJ KELLER Labor Law Poster, State Labor Law, VA (100-VA)
- JJ KELLER Labor Law Poster, State Labor Law, TX (200-TX)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 26inH, 3yr (300-MN-3)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (5754)
- JJ KELLER Labor Law Poster Kit, OH, English, 19 In. W (100-OH-K)
- JJ KELLER LaborLaw Poster, Fed/STA, MS, ENG, 40Wx26inH (300-MS)
- Jj Keller Lockout Tagout