Shop All Procedure & Training Products
Jj Keller
Labor Law Poster Kit, GA, Spanish, 19 In. W
Mfr # 200-GA-K
Zoro # G5496967
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster Set
- Includes (1) Federal Poster, (1) State Poster
- Supported Languages Spanish
- Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 200-GA-K
- Zoro # G5496967
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 27 in |
Width | 19 in |
Details
Item | Labor Law Poster Kit |
Subject Matter | Labor Law |
Product Type | Poster Set |
Includes | (1) Federal Poster, (1) State Poster |
Supported Languages | Spanish |
Material | Plastic |
State/Province | GA |
Compliance Type | Federal and State Labor Law |
FMLA Notice Included | Yes |
Number of Posters Included | 2 |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) Federal Poster, (1) State Poster, Language Spanish, Material Plastic, Number of Posters Included 2, Product Type Poster Set, Subject Matter Labor Law, Subscription Length Not Applicable, Width 19 in, State/Province GA, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGS FOOTWEAR Size 12 Men's Steel Rubber Boot, Black (69172-001 M 12)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-302430-08T)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- CONDOR Leather Gloves, L, Beige/Blue, PR (20GZ09)
- JJ KELLER Labor Law Poster Kit, OH, English, 19 In. W (100-OH-K)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36053)
- JJ KELLER LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 3yr (300-KS-3)
- JJ KELLER Labor Law Poster Kit, FL, Spanish, 35 In. W (200-FL-K)
- JJ KELLER Labor Law Poster, Fed/STA, TX, SP, 26inH, 1yr (400-TX-1)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 20inH, 1yr (100-MN-1)
- BRADY Procedure Station (LOSP22)
- Jj Keller Procedure & Training Products