Shop All Procedure & Training Products
Jj Keller
Labor Law Poster Kit, CT, Spanish, 27 In. W
Mfr # 200-CT-K
Zoro # G5831892
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster Set
- Includes (1) State Poster, (1) Federal Poster
- Supported Languages Spanish
- Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 200-CT-K
- Zoro # G5831892
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 27 in |
Width | 27 in |
Details
Item | Labor Law Poster Kit |
Subject Matter | Labor Law |
Product Type | Poster Set |
Includes | (1) State Poster, (1) Federal Poster |
Supported Languages | Spanish |
Compliance Type | Federal and State Labor Law |
State/Province | CT |
Material | Plastic |
Number of Posters Included | 2 |
FMLA Notice Included | Yes |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) State Poster, (1) Federal Poster, Language Spanish, Material Plastic, Number of Posters Included 2, Product Type Poster Set, Subject Matter Labor Law, Subscription Length Not Applicable, Width 27 in, State/Province CT, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SB8680DT)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA8RGL)
- ZORO SELECT Warning Light, Red, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP4)
- 3M 2297 P100, Nuisance OV Particulate Filter for Respirators, 2PK (50051131171720)
- JJ KELLER DVD, Workplace Safety, 50 min. (49772)
- JJ KELLER Labor Law Poster, Fed/STA, AR, SP, 26inH, 1yr (400-AR-1)
- JJ KELLER Labor Law Poster, Fed/STA, OH, SP, 40Wx26inH (400-OH)
- JJ KELLER Wallet Card, Fall Safety, PK50 (50517)
- JJ KELLER Labor Law Poster, Fed/STA, AL, SP, 20inH, 1yr (200-AL-1)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36053)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36051)
- Jj Keller Lockout Tagout