Shop All Procedure & Training Products
Jj Keller
Labor Law Poster Kit, CO, English, 27 In. W
Mfr # 100-CO-K
Zoro # G5721073
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster Set
- Includes (1) State Poster: Colorado Minimum Wage, Anti-Discrimination Law in Employment, Housing, Places of Public Accommodation, Colorado Employment Security Act (CESA) (a.k.a. Unemployment Insurance) - Bilingual, Worker's Compensation (WC49), If You are Injured on the Job - Worker's Compensation (WC50), Pay Day Notice (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health it's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity is the Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA).
- Supported Languages English
- Compliance Type Federal and State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-CO-K
- Zoro # G5721073
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 27 in |
Subscription Length | None |
Width | 27 in |
Details
Item | Labor Law Poster Kit |
Subject Matter | Labor Law |
Product Type | Poster Set |
Includes | (1) State Poster: Colorado Minimum Wage, Anti-Discrimination Law in Employment, Housing, Places of Public Accommodation, Colorado Employment Security Act (CESA) (a.k.a. Unemployment Insurance) - Bilingual, Worker's Compensation (WC49), If You are Injured on the Job - Worker's Compensation (WC50), Pay Day Notice (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health it's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity is the Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA). |
Supported Languages | English |
Compliance Type | Federal and State Labor Law |
Material | Laminated Paper |
State/Province | CO |
FMLA Notice Included | Yes |
Number of Posters Included | 2 |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 2, Product Type Poster Set, Subject Matter Labor Law, Subscription Length Not Applicable, Width 27 in, State/Province CO, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-2401-204-08)
- COUGARTRON Etching Sets and Spares (WELC4045)
- 3M Fire Barrier Composite Sheet, 28 x 16 In. (CS-195+16X28-BOX*)
- NMC Eye Wash Station Sign, M441P (M441P)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36048)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36053)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (5754)
- JJ KELLER Labor Law Poster, State Labor Law, TX (200-TXWC)
- JJ KELLER DVD, Workplace Safety, 50 min. (49772)
- JJ KELLER Labor Law Poster, STA, TX, SP, 26Wx20inH, 3yr (200-TX-3)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36051)
- Jj Keller Procedure & Training Products