Shop All Safety Banners and Posters
Jj Keller
Labor Law Poster Kit, CA, English, 34 In. W
Mfr # 40752
Zoro # G8699162
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 27 in
- Width 34 in
- State/Province CA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 40752
- Zoro # G8699162
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 27 in |
Width | 34 in |
Details
Item | Labor Law Poster Kit |
Language | English |
Material | Plastic |
State/Province | CA |
Compliance Type | Federal and State Labor Law |
Includes | (1) State Poster, (1) Federal Poster |
Subject Matter | Labor Law |
Product Type | Poster Set |
Number of Posters Included | 2 |
FMLA Notice Included | Yes |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) State Poster, (1) Federal Poster, Language English, Material Plastic, Number of Posters Included 2, Product Type Poster Set, Subject Matter Labor Law, Subscription Length Not Applicable, Width 34 in, State/Province CA, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43002)
- ANSELL 24" Chemical Resistant Gloves, PVC, 8, 1 PR (23-201)
- HONEYWELL NORTH Half Mask Respirator, Dual Cartridge, M/L (RU88001ML)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC221121)
- JJ KELLER Labor Law Poster, Federal Labor Law (37989)
- JJ KELLER Labor Law Poster, Federal Labor Law (37994)
- JJ KELLER GHS Poster, Poster-Bilingual, 20" H, 26" W (63418)
- JJ KELLER GHS Poster, Poster-English, 20" H, 26" W (63412)
- NMC Pride In Safety Banner (BT50)
- ACCUFORM Poster, Welding Safety In The, 18 x 24 In. (SP124484L)
- NMC Watch For Forklifts Banner (BT52)
- Jj Keller Safety Banners and Posters