Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, Fed/STA, OR, SP, 20inH, 3yr
Mfr # 200-OR-3
Zoro # G0032728
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Supported Languages Spanish
- State/Province OR
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 200-OR-3
- Zoro # G0032728
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 30 in |
Height | 24 in |
Subscription Length | 3 yr |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Supported Languages | Spanish |
State/Province | OR |
Compliance Type | Federal and State Labor Law |
Material | Plastic |
Number of Posters Included | 2 |
Description
Labor Law Poster, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Language Spanish, Material Plastic, Number of Posters Included 2, Product Type Poster, Subject Matter Labor Law, Subscription Length 3 yr, Width 30 in, State/Province OR, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4X-5X Green Enhanced Visibility Multi Pocket Vest (B104-4X-5X)
- SECPRO Tactical Glove, M, Black (33001SPDNSMEDBK)
- BRADY Facility Sign, Alum, 10X14 ", Red/Wht, 123818 (123818)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK (SB-1426GRN-100PK)
- JJ KELLER Labor Law Poster, Fed/STA, OH, SP, 40Wx26inH (400-OH)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 40Wx26inH (300-MN)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 26inH, 3yr (300-MN-3)
- JJ KELLER Labor Law Poster, Fed/STA, SC, SP, 26inH, 3yr (400-SC-3)
- JJ KELLER Lockout/Tagout Training DVD, English (48655)
- JJ KELLER Labor Law Poster, State Labor Law, CA (200-CA)
- JJ KELLER Labor Law Poster, Fed/STA, MS, SP, 40Wx26inH (400-MS)
- Jj Keller Lockout Tagout