Jj Keller

Labor Law Poster, Fed/STA, FL, SP, 20inH, 3yr


product price: $202.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Matter Labor Law
  • Product Type Poster
  • Supported Languages Spanish
  • State/Province FL
  • Height 24 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 24 in
Width 40 in
Subscription Length 3 yr

Details

Item Labor Law Poster
Subject Matter Labor Law
Product Type Poster
Supported Languages Spanish
State/Province FL
Compliance Type Federal and State Labor Law
Material Plastic
Number of Posters Included 2

Description

Labor Law Poster, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Language Spanish, Material Plastic, Number of Posters Included 2, Product Type Poster, Subject Matter Labor Law, Subscription Length 3 yr, Width 40 in, State/Province FL, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.