Shop All Safety Banners and Posters
Jj Keller
Labor Law Poster, Federal Labor Law
Mfr # 37994
Zoro # G4153466
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language Spanish
- Material Plastic
- Height 19 in
- Width 27 in
- Includes (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health it's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity is the Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 37994
- Zoro # G4153466
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 19 in |
Width | 27 in |
Details
Item | Labor Law Poster |
Language | Spanish |
Material | Plastic |
Includes | (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health it's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity is the Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA). |
Compliance Type | Federal Labor Law |
Product Type | Poster |
Additional Notices | FMLA |
State/Province | Fed |
FMLA Notice Included | Yes |
Number of Posters Included | 1 |
Includes FMLA Notice | FMLA |
Description
Labor Law Poster, Compliance Type Federal Labor Law, FMLA Notice Included Yes, Height 19 in, Includes (1) Federal Poster, Language Spanish, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 27 in, State/Province Fed, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbon, 2 in W, 150 ft L, Red (M7-R6900-RD)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SMG-91-009)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7730)
- LYLE No Trucks Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R5-2-24HA (R5-2-24HA)
- JJ KELLER GHS Poster, Poster-English, 20" H, 26" W (63412)
- JJ KELLER Labor Law Poster Kit, CA, English, 34 In. W (40752)
- JJ KELLER Labor Law Poster, Federal Labor Law (37989)
- JJ KELLER GHS Poster, Poster-Bilingual, 20" H, 26" W (63418)
- SAFETYPOSTER.COM Safety Pstr, Position Yourself To Work, EN (P3358)
- NMC Our Customers Are Our #1 Priority Banner (BT27)
- NMC This Department Has Worked Write On Scoreboard (WS1)
- Jj Keller Safety Banners and Posters