Shop All Safety Banners and Posters
Jj Keller
Labor Law Poster, Federal Labor Law
Mfr # 37989
Zoro # G4043067
original price:
$32.63
16% off
new price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 19 in
- Width 27 in
- Compliance Type Federal Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 37989
- Zoro # G4043067
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 19 in |
Width | 27 in |
Details
Item | Labor Law Poster |
Language | English |
Material | Plastic |
Compliance Type | Federal Labor Law |
Includes | (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health it's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity is the Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA). |
Product Type | Poster |
State/Province | Fed |
Number of Posters Included | 1 |
FMLA Notice Included | Yes |
Description
Labor Law Poster, Compliance Type Federal Labor Law, FMLA Notice Included Yes, Height 19 in, Includes (1) Federal Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 27 in, State/Province Fed, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE GONE Fire Suppressant (FG-007-102)
- PIG PIG Utility Containment Tray 40.25" L x 28.25" W x 5" H (PAK921)
- PIP Cold Protection Gloves, Interlock/Terry Cloth Lining, XL, 12PK (58-8658DL/XL)
- ONGUARD Overboots, Mens, XS, Button, Blk, PVC, PR (8603000)
- JJ KELLER GHS Poster, Poster-English, 20" H, 26" W (63412)
- JJ KELLER Labor Law Poster, Federal Labor Law (37994)
- JJ KELLER Labor Law Poster Kit, CA, English, 34 In. W (40752)
- JJ KELLER GHS Poster, Poster-Bilingual, 20" H, 26" W (63418)
- NMC BANNER, 5S SORT SET IN ORDER BANNER, 3FTX5FT, POLYETHYLENE (BT558)
- NMC Please Recycle Banner (BT37)
- SAFETYPOSTER.COM Safety Poster, Just Because You Can, ENG (P4474)
- Jj Keller Signs