Shop All Letters and Numbers
Jj Keller
Label, White, 3 Character, Vinyl, PK50
Mfr # 2969
Zoro # G4288481
product price: $6.65
/pk 50, $0.13/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 1/2 in
- Overall Height 4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 2969
- Zoro # G4288481
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2 in |
Overall Height | 4 in |
Character Width | 2 1/2 in |
Overall Width | 2 1/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut No, Embossed No, Font Not Applicable, Includes (50) Cards/Package, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-500-569-BL (B30C-500-569-BL)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Small, Lime, Class 3 (655RC-3)
- EDGE EYEWEAR Welding Safety Glasses, Green Scratch-Resistant (SW11-IR5)
- NAPCO Dual Pull Station, 4" Depth (FWC-CNV-PULL2K)
- JJ KELLER Number Label, 5, Black, PK50 (2980)
- JJ KELLER Label, White, 4 Character, Vinyl, PK50 (2974)
- JJ KELLER Number Label, 0, Black, PK50 (2951)
- JJ KELLER Number Label, 4, Black, PK20 (1596)
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- STRANCO Die-Cut Refl. Number Label, 5, 4In H, PK5 (DWR-4-5-5)
- BRADY Reflective Numbers And Letters, L, PK25 (5890-L)
- Jj Keller Letters and Numbers