J.J. Keller

Label, English, Corrosive, Paper, 4" H, PK500


product price: $32.59
/pk 500, $0.07/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Header Corrosive
  • Material Paper
  • Width 5-1/4"
  • Height 4"
  • Standards 49 CFR 172 E
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 5-1/4"
Height 4"
Label Height 4 in
Label Width 4 in

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Label, Message Corrosive 8, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.