Shop All Procedure & Training Products
Jj Keller
HOS Training Kit, Driving Safety, 26 min.
Mfr # 50071
Zoro # G0962390
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Title Hours of Service Rules for Property-Carrying CMV Drivers
- Subject Matter Driving Safety
- Format Book
- Product Type HOS Training Kit
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 50071
- Zoro # G0962390
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 1 1/2 in |
Width | 8 3/4 in |
Depth | 11 in |
Video Length | 26 min |
Details
Item | HOS Training Kit |
Title | Hours of Service Rules for Property-Carrying CMV Drivers |
Subject Matter | Driving Safety |
Format | Book |
Product Type | HOS Training Kit |
Language | English |
Includes | (5) Driver Handbooks, (5) Quiz Sheets with Answer Key, Ac Adapter, Earbud Set, Training Log, Video Training Book |
Supported Languages | English |
Provides | Training Information |
Number of Pages | 0 |
For Use With | Regulatory Compliance Training |
Number of Users Supported | Unlimited |
User Type | Driver |
Run Time | 26 min |
Safety Training and Reference Material Subject | Driving Safety |
Safety Training and Reference Materials Item | Book/Booklet |
Safety Training and Reference Material Title | Hours of Service Rules for Property-Carrying CMV Drivers |
Description
HOS Training Kit, For Use With Regulatory Compliance Training, Format Book, Height 1 1/2 in, Includes (5) Driver Handbooks, (5) Quiz Sheets with Answer Key, Ac Adapter, Earbud Set, Training Log, Video Training Book, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type HOS Training Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Driving Safety, Supported Languages English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2297 P100, Nuisance OV Particulate Filter for Respirators, 2PK (50051131171720)
- XTRATUF Size 7 Men's Steel Rubber Boot, Tan (22271G/7)
- EASTERN METAL SIGNS AND SAFETY Work Area Ahead Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, English, 669-C/48-EMO-WA (669-C/48-EMO-WA)
- MSA SAFETY Tubing, 50 ft. (10153105)
- JJ KELLER Labor Law Poster, State Labor Law, MI (200-MI)
- JJ KELLER Labor Law Poster Kit, OH, English, 19 In. W (100-OH-K)
- JJ KELLER Labor Law Poster, State Labor Law, OH (100-OH)
- JJ KELLER Labor Law Poster, Fed/STA, OH, SP, 40Wx26inH (400-OH)
- JJ KELLER LaborLaw Poster, Fed/STA, AR, ENG, 26inH, 1yr (300-AR-1)
- JJ KELLER LaborLaw Poster, Fed/STA, MA, ENG, 20inH, 3yr (100-MA-3)
- JJ KELLER Labor Law Poster, STA, TX, SP, 26Wx20inH, 3yr (200-TX-3)
- Jj Keller Lockout Tagout