Shop All Right-To-Know and Hazardous Materials
Jj Keller
Hazardous Waste Label, Paper, PK500
Mfr # 31
Zoro # G7254777
original price:
$19.15
5% off
new price: $18.19
/pk 500, $0.04/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Color black
- Background Color Red
- Header Background Color Black, Red
- Write on Surface No
- Laminated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 31
- Zoro # G7254777
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 1" |
Height | 2" |
Label Width | 1 in |
Label Height | 2 in |
Details
Legend Color | black |
Background Color | Red |
Header Background Color | Black, Red |
Write on Surface | No |
Laminated | Yes |
Self-Adhesive | Yes |
Header | Hazardous Waste |
Shape | Rectangle |
Item | DOT Handling Label |
Legend/Background Color | Red |
Header Legend Color | Black |
Indoor/Outdoor Usage | Indoor/Outdoor |
Legend | Hazardous Waste |
Material | Paper |
Legend Style | Text |
Language | English |
Labels per Roll | 500 |
Message | HAZARDOUS MATERIALS |
Handling Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message HAZARDOUS MATERIALS, Label Width 1 in, Label Height 2 in, Material Paper, Labels per Roll 500, Background Color Red, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Wall-Mount Mat Roll Dispenser, Black (MAT292)
- SAFETYPOSTER.COM Safety Pstr, Rspct And Follow Lockout, ENG (SW2037)
- C.H. HANSON Number Stamp Set, Hvy Duty, 5/32" (21380)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 22 In.W, Red (139-29)
- JJ KELLER Food Safety Handbook, English (WW-100-ORS-4)
- ACCUFORM RTK/WHMIS/SDS Centre Board Kit, 20x15 In (ZRS349)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- ACCUFORM Right To Know SDS Poster, 20x32 In (SP125161JL)
- LABELMASTER GHS Health Hazard Mini Labels, PK500 (MLGHIS9)
- BRADY HMIG Label, 5 In. H, 3 In. W, PK50 (121446)
- Jj Keller Right-To-Know and Hazardous Materials