Shop All Safety Training and Reference Materials
Jj Keller
Handbook, Drug/Alcohol, English, PK10
Mfr # 38797
Zoro # G8907683
original price:
$85.98
5% off
new price: $81.25
/pk 10, $8.13/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 38D286
- Subject Matter Alcohol and Drugs
- Format Book
- Book Description Designed for use with Alcohol & Drug Testing: What Drivers Need to Know training program
- Regulations Covered 49 CFR 382.601(b)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 38797
- Zoro # G8907683
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Depth | 8 in |
Width | 5 1/4 in |
Video Length | No Video |
Details
Item | Handbook |
For Use With | 38D286 |
Subject Matter | Alcohol and Drugs |
Format | Book |
Book Description | Designed for use with Alcohol & Drug Testing: What Drivers Need to Know training program |
Regulations Covered | 49 CFR 382.601(b) |
Number of Pages | 36 |
Language | English |
Includes | Driver Receipt Page |
Safety Training and Reference Material Title | Alcohol & Drugs |
Safety Training and Reference Material Subject | Alcohol & Drugs |
Provides | Training Information |
Title | Alcohol, Drugs |
Supported Languages | English |
Number of Users Supported | 1 |
Product Type | Handbook |
Description
Handbook, For Use With 38D286, Format Book, Height Not Applicable, Includes Driver Receipt Page, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Handbook, Regulations Covered 49 CFR 382.601(b), Software Delivery Method Not Applicable, Subject Matter Alcohol and Drugs, Supported Languages English, Title Alcohol, Drugs, Training Environment Not Applicable, Width 5 1/4 in, Depth 8 in, Number of Pages 36, Provides Training Information, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pac Boots, Composite Toe, 10In, 11M, PR (CMC1259 11 M)
- LYLE Reflective Pedestrian Traffic Danger Sign, 10 in H, 14 in W, Aluminum, English, LCU4-0206-RA_14X10 (LCU4-0206-RA_14X10)
- AVENGER SAFETY FOOTWEAR Size 10 FLIGHT AT, MENS PR (A7421-10M)
- CAIMAN Hi-Vis Mechanics Gloves, 2XL, Yellow/White, Mesh/Neoprene (2980-7)
- JJ KELLER Handbook, FMCSR Regulations, English (7545)
- JJ KELLER Wallet Card, 1/5" Depth, 8-1/2" W, PK10 (36149)
- JJ KELLER DVD Training, Eng, Lockout Tagout, PK10 (40345)
- JJ KELLER DVD Training Program, 1" D, 1" H, PK10 (43262)
- JJ KELLER DVD, Bloodborne Pathogens Training (73171)
- JJ KELLER Video Training Book, Workplace Safety (48398)
- MARCOM Rigging Safety Construction DVD (V0001259ET)
- Jj Keller Safety Training and Reference Materials