Shop All Safety Training and Reference Materials
This Product is Discontinued
Jj Keller
Handbook, DOT Hazmat Requirements, Spanish (Discontinued)
Mfr # 47044
Zoro # G4841481
This Product is Discontinued
Key Features
- Subject Matter Chemical Safety
- Format Book
- Book Description ERG Guide Aids In Emergency Preparedness, Planning and Training
- Regulations Covered 49 CFR 172.604
- Number of Pages 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 47044
- Zoro # G4841481
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Height | 1 in |
Depth | 7 1/2 in |
Video Length | No Video |
Width | 5 1/2 in |
Details
Item | Handbook |
Subject Matter | Chemical Safety |
Format | Book |
Book Description | ERG Guide Aids In Emergency Preparedness, Planning and Training |
Regulations Covered | 49 CFR 172.604 |
Number of Pages | 400 |
Language | Spanish |
Includes | Guidebook |
For Use With | Emergency Response Information for Hazardous Materials |
Provides | DOT Requirements for Proper Documentation of Hazmat Shipments (49 CFR 172.602) |
Safety Training and Reference Material Title | Emergency Response Guidebook |
Safety Training and Reference Material Subject | Chemical Safety |
Number of Users Supported | Unlimited |
Title | Emergency Response Guidebook |
Supported Languages | Spanish |
Product Type | Handbook |
Description
Handbook, For Use With Emergency Response Information for Hazardous Materials, Format Book, Height 1 in, Includes Guidebook, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Handbook, Regulations Covered 49 CFR 172.604, Software Delivery Method Not Applicable, Subject Matter Chemical Safety, Supported Languages Spanish, Title Emergency Response Guidebook, Training Environment Not Applicable, Width 5 1/2 in, Depth 7 1/2 in, Number of Pages 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.