Shop All Safety Training and Reference Materials
This Product is Discontinued
Jj Keller
Handbook, DOT Hazmat Requirements, English, Regulations Covered: 49 CFR 172.605 (Discontinued)
Mfr # 47045
Zoro # G4841475
This Product is Discontinued
Key Features
- For Use With Emergency Response Information for Hazardous Materials
- Subject Matter Chemical Safety
- Format Book
- Book Description ERG Guide Aids In Emergency Preparedness, Planning and Training
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 47045
- Zoro # G4841475
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Width | 4 in |
Depth | 5 1/2 in |
Video Length | No Video |
Height | 4 in |
Details
Item | Handbook |
For Use With | Emergency Response Information for Hazardous Materials |
Subject Matter | Chemical Safety |
Format | Book |
Book Description | ERG Guide Aids In Emergency Preparedness, Planning and Training |
Language | English |
Provides | DOT Requirements for Proper Documentation of Hazmat Shipments (49 CFR 172.602) |
Includes | Guidebook |
Safety Training and Reference Material Subject | Chemical Safety |
Number of Pages | 400 |
Safety Training and Reference Material Title | Emergency Response Guidebook |
Regulations Covered | 49 CFR 172.605 |
Supported Languages | English |
Product Type | Handbook |
Title | Emergency Response Guidebook |
Description
Handbook, For Use With Emergency Response Information for Hazardous Materials, Format Book, Height 4 in, Includes Guidebook, Operating System Requirements Not Applicable, Product Type Handbook, Regulations Covered 49 CFR 172.605, Software Delivery Method Not Applicable, Subject Matter Chemical Safety, Supported Languages English, Title Emergency Response Guidebook, Training Environment Not Applicable, Width 4 in, Depth 5 1/2 in, Number of Pages 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.