Shop All Safety Training and Reference Materials
Jj Keller
Handbook, 1" Depth, 8-1/4" W, English, PK10
Mfr # 38962
Zoro # G5091311
product price: $62.15
/pk 10, $6.22/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Training Programs
- Subject Matter Alcohol and Drugs
- Format Book
- Book Description Designed for use with Reasonable Suspicion Testing: What Supervisors Need To Know training program
- Regulations Covered 49 CFR 382.603
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 38962
- Zoro # G5091311
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Width | 8 1/4 in |
Height | 1 in |
Video Length | No Video |
Depth | 1 in |
Details
Item | Handbook |
For Use With | Training Programs |
Subject Matter | Alcohol and Drugs |
Format | Book |
Book Description | Designed for use with Reasonable Suspicion Testing: What Supervisors Need To Know training program |
Regulations Covered | 49 CFR 382.603 |
Number of Pages | 36 |
Language | English |
Includes | Employee Workbook |
Safety Training and Reference Material Subject | Alcohol & Drugs |
Provides | Training Information |
Safety Training and Reference Material Title | Reasonable Suspicion Testing |
Product Type | Handbook |
Title | Reasonable Suspicion Testing |
Number of Users Supported | 1 |
Supported Languages | English |
User Type | Supervisor |
Description
Handbook, For Use With Training Programs, Format Book, Height 1 in, Includes Employee Workbook, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Handbook, Regulations Covered 49 CFR 382.603, Software Delivery Method Not Applicable, Subject Matter Alcohol and Drugs, Supported Languages English, Title Reasonable Suspicion Testing, Training Environment Not Applicable, Width 8 1/4 in, Depth 1 in, Number of Pages 36, Provides Training Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Kit, Filled, Electrical (2734)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- NEWSTRIPE Drag Mat 3 ft. W, Rubber (10004485)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9600L)
- JJ KELLER Video Training Book, Workplace Safety (48687)
- JJ KELLER Handbook, Drug/Alcohol, English, PK10 (38797)
- JJ KELLER Placard Chart, Chemical/Hazmat Training (39-F-W)
- JJ KELLER DVD Training, Eng, Lockout Tagout, PK10 (40345)
- JJ KELLER OSHA Training, Safety Advice On 23 Topics (50844)
- JJ KELLER DVD, Bloodborne Pathogens Training (73171)
- MARCOM Drug and Alcohol Abuse Employees DVD Kit (K0000529EM)
- Jj Keller Safety Training and Reference Materials