Shop All Safety Banners and Posters
Jj Keller
GHS Poster, Poster-English, 20" H, 26" W
Mfr # 63412
Zoro # G5091375
original price:
$18.99
22% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend GHS Picto
- Material Laminated Paper
- Height 20 in
- Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 63412
- Zoro # G5091375
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 20 in |
Width | 26 in |
Details
Item | GHS Poster |
Language | English |
Legend | GHS Picto |
Material | Laminated Paper |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS) |
Legend/Background Color | Blue/Beige |
Write on Surface | No |
Sign Shape | Rectangle |
Header | Globally Harmonized System Pictograms |
Hazard Communication Standard | GHS |
Legend Style | Symbol and Text |
Includes | Poster-English |
Description
GHS Poster, GHS Picto, Laminated Paper, Height 20 in, Width 26 in, Header Globally Harmonized System Pictograms, Legend Style Symbol and Text, Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Ring 2IN Key Ring, PK100 (40085)
- MOLDEX Ear Plug Dispenser Tray (0601)
- GUARDIAN Guardian Modular Speed Bump, 4Ft Longx (DH-SP-29M)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110600)
- JJ KELLER Labor Law Poster Kit, CA, English, 34 In. W (40752)
- JJ KELLER Labor Law Poster, Federal Labor Law (37994)
- JJ KELLER Labor Law Poster, Federal Labor Law (37989)
- JJ KELLER GHS Poster, Poster-Bilingual, 20" H, 26" W (63418)
- NMC The 8 Wastes Banner (BT57)
- SAFETYPOSTER.COM Safety Poster, You Know Theres A Hzrd, ENG (P3099)
- PRINT LAB Training Poster, 25 x 38In, Text, ENG (830)
- Jj Keller Safety Banners and Posters