Shop All Safety Banners and Posters
Jj Keller
GHS Poster, Poster-Bilingual, 20" H, 26" W
Mfr # 63418
Zoro # G5091357
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English, Spanish
- Legend GHS Picto
- Material Laminated Paper
- Height 20 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jj Keller
- MFR # 63418
- Zoro # G5091357
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 20 in |
Width | 24 in |
Details
Item | GHS Poster |
Language | English, Spanish |
Legend | GHS Picto |
Material | Laminated Paper |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS) |
Includes | Poster-Bilingual |
Hazard Communication Standard | GHS |
Legend/Background Color | Blue/Beige |
Header | Globally Harmonized System Pictograms |
Sign Shape | Rectangle |
Legend Style | Symbol and Text |
Write on Surface | No |
Description
GHS Poster, GHS Picto, Laminated Paper, Height 20 in, Width 24 in, Header Globally Harmonized System Pictograms, Legend Style Symbol and Text, Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Shop Env, 9 x 6 In, Fluor Yel, Plstc, PK25 (56944)
- MAGID MultiMaster PVC Dotted Canvas Gloves, 12PK (T40P)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-128)
- JJ KELLER GHS Poster, Poster-English, 20" H, 26" W (63412)
- JJ KELLER Labor Law Poster, Federal Labor Law (37989)
- JJ KELLER Labor Law Poster, Federal Labor Law (37994)
- JJ KELLER Labor Law Poster Kit, CA, English, 34 In. W (40752)
- ERICKSON 84"X18" Oversized Load Banner w/ Grommets (05305)
- NMC Don’T Accept A Defect Banner (BT560)
- NMC Oversize Load Banner 8x18 (BT2)
- Jj Keller Signs