Shop All Vehicle Placards
Jj Keller
Flammable Liquid Placard, Vinyl
Mfr # 4596
Zoro # G3807557
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Removable Adhesive
- Legend/Background Color Black/Red, White
- Class 3
- Width 10-3/4"
- Height 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jj Keller
- MFR # 4596
- Zoro # G3807557
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Features | Removable Adhesive |
Legend/Background Color | Black/Red, White |
Class | 3 |
Item | DOT Container Placard |
Legend | Flammable Liquid UN 1230 |
Standards | 49 CFR 172.519 |
Material | Vinyl |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Language | English |
Message | Flammable Liquid UN1230 |
Hazard Class | Class 3 (Flammable Liquids) |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable Liquid UN1230, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3211HS)
- 3M Stacked Lens Cover, PK20 (FF-400-18)
- GFG Smart Pump, for GFG 400 Series Monitors (1450-922)
- JJ KELLER Vehicle Placard, 1/32" H, 10-3/4" W (3479)
- JJ KELLER DOT Flip Placard (3734)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13071)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13070)
- JJ KELLER Corrosive Placard, Tagboard, 10-3/4 in. H (819)
- JJ KELLER DOT Flip Placard (58178)
- LABELMASTER Toxic Placard, Worded, Vinyl, PK25 (PV27)
- Jj Keller Vehicle Placards