Shop All Vehicle Placards
Jj Keller
Flammable Liquid Placard, Vinyl
Mfr # 3467
Zoro # G4317315
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 3
- Material Vinyl
- Standards 49 CFR 172.519
- Legend/Background Color Black/Red, White
- Legend Flammable Liquid UN 1866
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 3467
- Zoro # G4317315
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Class | 3 |
Material | Vinyl |
Standards | 49 CFR 172.519 |
Legend/Background Color | Black/Red, White |
Legend | Flammable Liquid UN 1866 |
Item | DOT Container Placard |
Features | Removable Adhesive |
DOT/UN Product Form | Placard |
Message | Flammable Liquid UN1866 |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 3 (Flammable Liquids) |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable Liquid UN1866, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, 2XL, knit Cuff, PK12 (UT1953XXL)
- CONDOR Emergency Exit Floor Sign, 10" W x 7" H (467P55)
- ULTRATECH Drain Seal Wall Mount, 54 In. L (2143)
- LYLE Speed Limit 15 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1012-HI_12x18 (T1-1012-HI_12x18)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13069)
- JJ KELLER Vehicle Placard, Multiple Legends (601TPF)
- JJ KELLER Vehicle Placard, Multiple Legends, Alum (601TPFD)
- JJ KELLER Corrosive Placard, Vinyl, 10-3/4 in. H (2801)
- JJ KELLER Placard Shield, 1/8" H, 10-1/2" W (1359)
- JJ KELLER Placard, Polystyrene, Class 9, Laminated (939)
- NMC PLACARD, FLAMMABLE 1993 3, (DL400PR10)
- Jj Keller Vehicle Placards