Shop All Vehicle Placards
Jj Keller
Flammable Liquid Placard, Vinyl
Mfr # 2712
Zoro # G4317376
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color White/Red
- Width 10-3/4"
- Class 3
- Height 10-3/4"
- Features Removable Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 2712
- Zoro # G4317376
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Legend/Background Color | White/Red |
Class | 3 |
Item | DOT Container Placard |
Features | Removable Adhesive |
Standards | 49 CFR 172.519 |
Legend | 3 |
Material | Vinyl |
Container Label/Placard Type | Hazardous Class |
Language | English |
Message | Flammable Liquid (Blank UN) |
Hazard Class | Class 3 (Flammable Liquids) |
DOT/UN Product Form | Placard |
Placard Style | Adhesive |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable Liquid (Blank UN), Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104318)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 7XL (FR2003X7)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 24" W, 120PK (MAT195-WH)
- NEESE Outerwear Magnum 45 Leggings-Yel-Universal Size (45001-19-YEL-U)
- JJ KELLER Vehicle Placard, Multiple Legends (601TPF)
- JJ KELLER Flammable Liquid Placard, Vinyl (3480)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3633)
- JJ KELLER Vehicle Placard, 1/32" H, 10-3/4" W (3479)
- JJ KELLER Hazmat ID Placard, 1/32" H, 6-1/4" W (1013)
- JJ KELLER Organic Peroxide Placard, Tagboard (12471)
- LABELMASTER Corrosive Placard, UN 1719, PK25 (ZT4-1719)
- Jj Keller Vehicle Placards