Shop All Vehicle Placards
Jj Keller
Flammable Liquid Placard, Vinyl
Mfr # 14937
Zoro # G3807660
product price: $0.94
/ea
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black/Red, White
- Features Removable Adhesive
- Height 10-3/4"
- Standards 49 CFR 172.519
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 14937
- Zoro # G3807660
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Legend/Background Color | Black/Red, White |
Features | Removable Adhesive |
Item | DOT Container Placard |
Standards | 49 CFR 172.519 |
Material | Vinyl |
Class | 3 |
Legend | Flammable Liquid UN 1307 |
Hazard Class | Class 3 (Flammable Liquids) |
DOT/UN Product Form | Placard |
Message | Flammable Liquid UN1307 |
Language | English |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable Liquid UN1307, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Combo Exit Fixture, Black/Green (LHQM LED B G M6)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil Palm, Latex-Free, Powder-Free, Blue, M, Case Pack/10 boxes of 100 (NitrileMC)
- CONDOR Bib Apron, Green, 45 In. L (3XE79)
- SAFEWAZE 10K Swivel Steel Anchor (021-4044)
- JJ KELLER Flammable Liquid Placard, Vinyl (3480)
- JJ KELLER Hazmat ID Placard, 1/32" H, 6-1/4" W (1013)
- JJ KELLER Placard Holder, 1/4" H, 12" W (193)
- JJ KELLER Flammable Liquid Placard, Tagboard (3367)
- JJ KELLER Placard Shield, 1/8"H, 10-39/64" W (49241)
- JJ KELLER Spring Clip Arm, SS, 1 in. H, 2-1/2 in. W (55360)
- GHS SAFETY Placard Holder (PH227)
- Jj Keller Vehicle Placards