Shop All Vehicle Placards
Jj Keller
Flammable Liquid Placard, Tagboard
Mfr # 2709
Zoro # G4317321
product price: $0.46
/ea
$0.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 3
- Legend 3
- Width 10-3/4"
- Legend/Background Color White/Red
- Standards 49 CFR 172.519
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 2709
- Zoro # G4317321
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Item | DOT Container Placard |
Class | 3 |
Legend | 3 |
Legend/Background Color | White/Red |
Standards | 49 CFR 172.519 |
Material | Tagboard |
Features | No Adhesive |
Message | Flammable Liquid (Blank UN) |
Hazard Class | Class 3 (Flammable Liquids) |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable Liquid (Blank UN), Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 17" Slush Boot Size 16 (14500-16-17)
- ZORO SELECT Delineator Post, Black, HDPE, 36 In (04-36-BWG)
- PORTWEST Frisco Contrast Hi-Vis Vest, L (US381)
- BUFFALO Polypro Coverall XL Hooded Bag (68509)
- JJ KELLER Placard Shield, 1/8" H, 10-1/2" W (1359)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (9016)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13070)
- JJ KELLER Vehicle Placard, 1" H, 14" W (6944)
- JJ KELLER Vehicle Placard, 1" H, 14" W (6943)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3658)
- BRADY Vehicle Placard, Various (59955)
- Jj Keller Vehicle Placards