Shop All Vehicle Placards
Jj Keller
Flammable Liquid Placard, Polystyrene
Mfr # 529
Zoro # G3807767
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color White/Red
- Legend Flammable 3
- Width 10-3/4"
- Class 3
- Features Unlaminated, No Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 529
- Zoro # G3807767
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Legend/Background Color | White/Red |
Legend | Flammable 3 |
Item | DOT Container Placard |
Class | 3 |
Features | Unlaminated, No Adhesive |
Standards | 49 CFR 172.519 |
Material | Polystyrene |
DOT/UN Product Form | Placard |
Message | Flammable |
Hazard Class | Class 3 (Flammable Liquids) |
Language | English |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Glove, Grain Wrist Support, L, PR (70420120040)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-XL)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, XL (1018-XL (10))
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (MRR120ID)
- JJ KELLER Organic Peroxide Placard, Tagboard (12471)
- JJ KELLER Placard, Polystyrene, Class 9, Laminated (939)
- JJ KELLER DOT Flip Placard (3734)
- JJ KELLER Vehicle Placard, 1" H, 14" W (3663)
- JJ KELLER Placard Holder (80)
- JJ KELLER Placard Holder, 1/4" H, 11-3/4" W (83)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- Jj Keller Vehicle Placards