Shop All Vehicle Placards
Jj Keller
Flammable Liquid Placard, Polystyrene
Mfr # 527
Zoro # G3807627
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172.519
- Legend Flammable 3
- Material Polystyrene
- Width 10-3/4"
- Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 527
- Zoro # G3807627
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Standards | 49 CFR 172.519 |
Legend | Flammable 3 |
Material | Polystyrene |
Class | 3 |
Item | DOT Container Placard |
Legend/Background Color | White/Red |
Features | Laminated, No Adhesive |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 3 (Flammable Liquids) |
DOT/UN Product Form | Placard |
Language | English |
Message | Flammable |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Emergency Blanket, Gray, 60In x 80In, PK25 (MS-40540)
- JJ KELLER Vehicle Placard, Multiple Legends (601TPF)
- DANNER Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11.5EE)
- MCR SAFETY Prem Grade Grain Pigskin Driver, L, PK12 (3413HVIL)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3659)
- JJ KELLER Flammable Solid Placard, Tagboard (631)
- JJ KELLER Organic Peroxide Placard, Tagboard (12471)
- JJ KELLER Flammable Liquid Placard, Tagboard (525)
- JJ KELLER Hazmat ID Placard, 1/32" H, 6-1/4" W (1013)
- JJ KELLER Flammable Liquid Placard, Vinyl (3467)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Tagboard (19TZ90)
- Jj Keller Vehicle Placards