Shop All Vehicle Placards
Jj Keller
Flammable Liquid Placard, Polystyrene
Mfr # 3478
Zoro # G3807575
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black/Red, White
- Features Laminated, No Adhesive
- Legend Flammable Liquid UN 1993
- Width 10-3/4"
- Standards 49 CFR 172.519
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 3478
- Zoro # G3807575
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Legend/Background Color | Black/Red, White |
Features | Laminated, No Adhesive |
Legend | Flammable Liquid UN 1993 |
Standards | 49 CFR 172.519 |
Class | 3 |
Item | DOT Container Placard |
Material | Polystyrene |
Message | Flammable Liquid UN1993 |
Language | English |
Hazard Class | Class 3 (Flammable Liquids) |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable Liquid UN1993, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark M (1510034-10378)
- TOUGH DUCK Men's Black Polyester Safety Jacket size XL (S43211)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (VP9673SFL)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red (A020BA02)
- JJ KELLER Organic Peroxide Placard, Tagboard (12471)
- JJ KELLER Flammable Liquid Placard, Polystyrene (529)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13070)
- JJ KELLER Flammable Liquid Placard, Vinyl (4597)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13071)
- JJ KELLER Placard, Polystyrene, Class 9, Laminated (939)
- JJ KELLER Placard Shield, 1/8"H, 10-39/64" W (49241)
- Jj Keller Vehicle Placards