Shop All Equipment & Container Labels
Jj Keller
Flammable Liquid Label, 4 in. H, PK500
Mfr # 290
Zoro # G3807651
original price:
$27.79
5% off
new price: $26.39
/pk 500, $0.05/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemical/Hazardous
- Language English
- Legend Flammable Liquid
- Material Paper
- Legend/Background Color Red/white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 290
- Zoro # G3807651
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 4" |
Width | 5" |
Label Height | 4 in |
Label Width | 4 in |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Label, Message Flammable Liquid, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Remote Test Station, 4 Watt (SD-TRM4)
- BROTHER INTERNATIONAL White on Clear 1 2'' Tape (TZE135)
- ROCKPORT WORKS Athletic Shoe, W, 11, Black (RK4689-W-11.0)
- ZORO SELECT Biohazard Spill Kit, Pull String Bag, Red (3ZDW1)
- JJ KELLER Flammable Solid Label, 4 in. H, PK500 (341)
- JJ KELLER Hazard Communication Label, 16 in. H (501)
- JJ KELLER Limited Quantity Label, 4-1/4 in. H, PK500 (17688)
- MIRION TECHNOLOGIES Caution Radiation Area Sign, 10x7 (140034)
- BRADY Label, GHS Gas Pressure, Vinyl, 16/Sheet (118834)
- BRADY Fire Extinguisher Label, 1-1/2inHx6inW, 95225 (95225)
- BRADY Warning Label, 2 In. H, 2 In. W, PK10 (60202)
- Jj Keller Safety Labels