Shop All Fire Signs
Jj Keller
Fire Extinguisher Sign, 4" x 18", Alum.
Mfr # 8001204
Zoro # G2323988
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Fire Extinguisher Sign,4" x 18",Alum.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 8001204
- Zoro # G2323988
- Country of Origin United States
- Category Fire Signs
Details
Item | Fire Extinguisher Sign,4" x 18",Alum. |
Product Type | Fire Extinguisher Sign,4" x 18",Alum. |
Description
Fire Extinguisher Sign,4 In. x 18 In.,Alum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Information Labels - X-Ray Complete 5/16"x1-1/4" White w/Green & Black (X-4386)
- TINGLEY Size 14 Men's Steel Rubber Boot, Black (MB816B)
- BRADY Ammonia Pipe Marker, HTRL, 8In and Above, 90449 (90449)
- SPILLTECH Spill Kit, Bag, Universal, 6" H x 15" W (SPKU-TRK)
- JJ KELLER Transport Sign-Fire Extinguisher Inside (1072)
- JJ KELLER Fire Extinguisher Sign, 4"x18", Laminated (8001205)
- JJ KELLER Fire Extinguisher Inside Sign (8001162)
- JJ KELLER Fire Extinguisher Sign, 3"x13.5", Plastic (8001202)
- JJ KELLER Fire Extinguisher, Do Not Block, 3"x13.5" (8001245)
- JJ KELLER Fire Extinguisher, Down Arrow Sign (8001159)
- NMC Symbol A Class Slide Fire Door Imo Label (IMO177R)
- Jj Keller Signs