Jj Keller

Fire Extinguisher Sign, 3" x 13.5", Alum.


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Fire Extinguisher Sign,3" x 13.5",Alum.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Fire Extinguisher Sign,3" x 13.5",Alum.
Product Type Fire Extinguisher Sign,3" x 13.5",Alum.

Description

Fire Extinguisher Sign,3 In. x 13.5 In.,Alum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.