Shop All Chemical, Gas & Hazardous Material Signs
Jj Keller
Explosives Vehicle Placard, 10-3/4" Height, 14-7/8" Width
Mfr # 2634
Zoro # G3763319
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Explosives
- Width 14-7/8"
- Height 10-3/4"
- Class 1
- Standards 49 CFR Part 172.519
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 2634
- Zoro # G3763319
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14-7/8" |
Height | 10-3/4" |
Details
Item | Explosives Vehicle Placard |
Legend | Explosives |
Class | 1 |
Standards | 49 CFR Part 172.519 |
Description
Explosives Vehicle Placard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7149-4-PK (7149-4-PK)
- KINCO DRVR GLV BLK/GD XL (387P-XL)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XV411ARAFG)
- ECLIPSE TOOLS Nitrile Coated Work Gloves, Medium, Size (902-620)
- JJ KELLER Hazmat Sign, Propane, Vinyl, 10" x 3" (1421)
- JJ KELLER Hazmat Sign, Diesel Fuel, Large (1136)
- JJ KELLER GHS Pictograms, Chemical Sign, 10"x14" (8001284)
- JJ KELLER Used Oil Sign, 8001148 (8001148)
- JJ KELLER Hazmat Sign-Ammonia, Anhydrous (1381)
- JJ KELLER Danger, Deisel Fuel, 10" x 7", Vinyl (8001196)
- NMC Danger Oxygen Sign, D98PB (D98PB)
- Jj Keller Signs