Shop All Procedure & Training Products
Jj Keller
DVD, Workplace Safety, 30 min.
Mfr # 48658
Zoro # G0962208
original price:
$444.03
8% off
new price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Title Slips, Trips and Falls: Hazard Perception Challenge
- Subject Matter Workplace Safety
- Format DVD
- Product Type Workplace Safety DVD
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 48658
- Zoro # G0962208
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Depth | 11 in |
Width | 9 in |
Height | 2 in |
Video Length | 30 min |
Details
Item | DVD |
Title | Slips, Trips and Falls: Hazard Perception Challenge |
Subject Matter | Workplace Safety |
Format | DVD |
Product Type | Workplace Safety DVD |
Language | English |
Includes | (1) Tag Pack, (1) Trainer Guide, (1)Visual Learning System |
Supported Languages | English |
Provides | Training Information |
Number of Pages | 20 |
For Use With | Computer or DVD Player |
Run Time | 30 min |
Number of Users Supported | Unlimited |
Safety Training and Reference Material Title | Slips, Trips and Falls: Hazard Perception Challenge |
Safety Training and Reference Material Subject | Workplace Safety |
Safety Training and Reference Materials Item | Book/Booklet, CD-Rom, DVD, Paper/Form, Poster |
Description
DVD, Format DVD, Height 2 in, Includes (1) Tag Pack, (1) Trainer Guide, (1)Visual Learning System, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Workplace Safety DVD, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Slips, Trips and Falls: Hazard Perception Challenge, Training Environment Not Applicable, Width 9 in, Depth 11 in, Number of Pages 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI-VIEW Full Dome Mirror Hardboard Back, 36 (ONV-360-32-PB)
- BDG Grey HPPE Cut Resistant Black Sandy Nitrle Palm, Size L (9) (99-1-9627-9)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (KKC4PU-03-M)
- JJ KELLER LaborLaw Poster, Fed/STA, NY, ENG, 26inH, 1yr (300-NY-1)
- JJ KELLER Labor Law Poster, STA, TX, SP, 26Wx20inH, 3yr (200-TX-3)
- JJ KELLER Labor Law Poster, State Labor Law, ME (200-ME)
- JJ KELLER Lockout/Tagout Video Training Book (48683)
- JJ KELLER Accident Report Kit (1046)
- JJ KELLER Labor Law Poster, Fed/STA, SC, SP, 26inH, 3yr (400-SC-3)
- JJ KELLER Labor Law Poster, State Labor Law, IA (200-IA)
- Jj Keller Lockout Tagout