Shop All First Aid Training, Instruction & Guides
Jj Keller
DVD, Supervisor, Reasonabl Suspicion Test
Mfr # 38337
Zoro # G5838463
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Video Length 24 min
- Number of Pages 40
- Depth 11 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 38337
- Zoro # G5838463
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Video Length | 24 min |
Depth | 11 in |
Width | 14 in |
Height | 3 in |
Details
Item | DVD Training Program |
Language | English |
Number of Pages | 40 |
Safety Training and Reference Materials Item | Book/Booklet, CD-Rom, DVD, Paper/Form |
Industry Type | Healthcare |
Safety Training and Reference Material Subject | Alcohol & Drugs |
For Use With | Regulatory Compliance Training |
Provides | Training Information |
Includes | (1) Trainer Guide, (1)Video, (5) Record Forms, (5) Supervisor Workbooks |
Regulations Covered | 49 CFR 382.603 |
Safety Training and Reference Material Title | A Supervisors Guide to Reasonable Suspicion Testing |
Subject Matter | Alcohol and Drugs |
Material | DVD |
Format | DVD |
Run Time | 60 min |
Number of Users Supported | Unlimited |
Product Type | Reasonable Suspicion Test |
User Type | Supervisor |
Title | A Supervisors Guide to Reasonable Suspicion Testing |
Supported Languages | English |
Description
DVD Training Program, For Use With Regulatory Compliance Training, Format DVD, Height 3 in, Includes (1) Trainer Guide, (1)Video, (5) Record Forms, (5) Supervisor Workbooks, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reasonable Suspicion Test, Regulations Covered 49 CFR 382.603, Software Delivery Method Not Applicable, Subject Matter Alcohol and Drugs, Supported Languages English, Title A Supervisors Guide to Reasonable Suspicion Testing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Bulk Trauma First Aid Responder Kit, Nylon (FV815)
- DATREX Datrex First Aid Kit, 1/Case - DX0402M (DX0402M)
- BORAXO 3L Paste Hand Soap Pump Bottle, PK 4 (06058)
- ACME UNITED First Aid Only FAE-3030 SmartCompliance Refill Knuckle Metal Detectable Bandages, Blue, 20/Box (FAE-3030)
- JJ KELLER Wallet Card, Workplace Safety, PK50 (16268)
- JJ KELLER DVD Training Program, Workplace Safety (28124)
- JJ KELLER Trng Certificate, Workplace Safety, PK50 (4692)
- JJ KELLER DVD Training Program, CSAA Drivers Guide (27677)
- JJ KELLER DVD Program, Cargo Securement Flatbeds (19071)
- JJ KELLER Wallet Card, Workplace Safety, PK50 (16269)
- DENOYER-GEPPERT Charts/Posters, Skeletal System Mounted (1421-10)
- Jj Keller First Aid Training, Instruction & Guides