Shop All Procedure & Training Products
Jj Keller
DVD, Hot Work Safety, 21 min.
Mfr # 48583
Zoro # G0962171
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Title Hot Work: Safety Operations Training
- Subject Matter Hot Work Safety
- Product Type Hot Work Safety DVD
- Language English
- Includes (1) Closed-Captioned DVD, (1) Hot Work Permit Tag, (1) Trainer Guide, (1) Trainer Tools USB, (10) Employee Handbooks, (2) Bonus Videos
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jj Keller
- MFR # 48583
- Zoro # G0962171
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 4 in |
Width | 12 in |
Depth | 14 in |
Details
Item | DVD |
Title | Hot Work: Safety Operations Training |
Subject Matter | Hot Work Safety |
Product Type | Hot Work Safety DVD |
Language | English |
Includes | (1) Closed-Captioned DVD, (1) Hot Work Permit Tag, (1) Trainer Guide, (1) Trainer Tools USB, (10) Employee Handbooks, (2) Bonus Videos |
Supported Languages | English |
For Use With | Computer or DVD Player |
Number of Pages | 0 |
Regulations Covered | NFPA 51B, OSHA 29 CFR 1910.252 |
Provides | Training Information |
Run Time | 21 min |
Number of Users Supported | Unlimited |
Description
DVD, Format DVD, Height 4 in, Includes (1) Closed-Captioned DVD, (1) Hot Work Permit Tag, (1) Trainer Guide, (1) Trainer Tools USB, (10) Employee Handbooks, (2) Bonus Videos, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Hot Work Safety DVD, Regulations Covered NFPA 51B, OSHA 29 CFR 1910.252, Software Delivery Method Not Applicable, Subject Matter Hot Work Safety, Supported Languages English, Title Hot Work: Safety Operations Training
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Silver, Yellow (3503889)
- MONTOUR LINE White Picket Event Fence Panel, (Panel Only) (FN-PKT-PNL-WH-55)
- 3M Absorbent Boom, Petrleum, 8 ft. L, PK6 (T-8)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81210E)
- JJ KELLER Labor Law Poster, State Labor Law, IA (200-IA)
- JJ KELLER LaborLaw Poster, Fed/STA, FL, ENG, 26inH, 1yr (300-FL-1)
- JJ KELLER LaborLaw Poster, Fed/STA, IL, ENG, 40Wx26inH (300-IL)
- JJ KELLER Labor Law Poster Kit, AZ, English, 19 In. W (100-AZ-K)
- JJ KELLER Labor Law Poster, State Labor Law, VA (100-VA)
- JJ KELLER LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 3yr (300-KS-3)
- JJ KELLER DVD Training Program, PPE Training (48656)
- Jj Keller Lockout Tagout