Shop All Procedure & Training Products
Jj Keller
DVD, Fire Safety, 25 min.
Mfr # 50067
Zoro # G0962433
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Title Fire Prevention and Response: What Employees Need to Know
- Subject Matter Fire Safety
- Format DVD
- Product Type Fire Safety DVD
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 50067
- Zoro # G0962433
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Depth | 9 in |
Width | 8 in |
Height | 1/2 in |
Video Length | 25 min |
Details
Item | DVD |
Title | Fire Prevention and Response: What Employees Need to Know |
Subject Matter | Fire Safety |
Format | DVD |
Product Type | Fire Safety DVD |
Language | English |
Includes | (1) AC Adapter, (1) Earbud Set, (1) Quiz Answer Key, (1) Training Log, (1) Video Training Book, (5) Employee Handbooks |
Supported Languages | English |
Provides | Training Information |
Number of Pages | 0 |
For Use With | Regulatory Compliance Training |
Regulations Covered | OSHA |
Run Time | 25 min |
Number of Users Supported | Unlimited |
User Type | Employee |
Safety Training and Reference Material Title | Fire Prevention and Response: What Employees Need to Know |
Safety Training and Reference Materials Item | Book/Booklet |
Safety Training and Reference Material Subject | Fire Safety |
Description
DVD, For Use With Regulatory Compliance Training, Format DVD, Height 1/2 in, Includes (1) AC Adapter, (1) Earbud Set, (1) Quiz Answer Key, (1) Training Log, (1) Video Training Book, (5) Employee Handbooks, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Fire Safety DVD, Regulations Covered OSHA, Software Delivery Method Not Applicable, Subject Matter Fire Safety, Supported Languages English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (228050)
- RACEQUIP SINGLE LAYER RACING DRIVER FIRE SUIT PANTS; SFI 3.2A/ 1 ; BLACK 3X-LAR (112008)
- GLOBAL INDUSTRIAL 2XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XXL)
- STRANCO Die Cut Letter Label, M, 10 Cards, PK10 (DBV-4-M-10)
- JJ KELLER DVD Training Program, PPE Training (48656)
- JJ KELLER Lockout/Tagout Training DVD, English (48655)
- JJ KELLER Labor Law Poster Kit, NY, English, 27 In. W (100-NY-K)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 26inH, 1yr (300-MN-1)
- JJ KELLER Labor Law Poster, State Labor Law, OH (100-OH)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 40Wx26inH (300-MN)
- JJ KELLER LaborLaw Poster, Fed/STA, AL, ENG, 40Wx26inH (300-AL)
- Jj Keller Lockout Tagout